Shop All Kitchen Cleaners
Zep
Oven Cleaner, Liquid, 5 gal., Pail
Mfr # 104835
Zoro # G3073848
product price: $130.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$130.99
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Cleaner Container Size 5 gal
- Fragrance Mild
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 104835
- Zoro # G3073848
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Oven Cleaner, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven Brite, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water Based, Biodegradable No, Butyl Free Yes, Color Clear, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None, Product Series Oven Brite(TM), Properties Butyl Free, Phosphate Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Oil, White, Polypropylene (M-66)
- IMPACT PRODUCTS 22 oz. Clear, Polyethylene Bottle (5022WG-90)
- DESCO Statguard Floor Finish, 2.5gal., Box (10511)
- HOOVER COMMERCIAL Battery, 40V, Li-Ion 12Ah, for Vacuum (CH27312)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- ZEP Cleaner, 5 gal, Bucket (116035)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- ZEP Heavy Duty Cleaner, 1 gal, Bucket (536235)
- ALLPOINTS Polish, Stainless Steel - 10Oz (321704)
- Zep Kitchen Cleaners