Shop All Kitchen Cleaners
Zep
Oven Cleaner, Liquid, 1 qt., Bottle, PK12
Mfr # 104801
Zoro # G6574123
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Cleaner Container Size 1 qt
- Recommended Dilution Ready to Use
- Primary Chemical None
- Standards NSF Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 104801
- Zoro # G6574123
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 32 oz |
Description
Oven Cleaner, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven Brite, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water Based, Biodegradable No, Butyl Free Yes, Color Clear, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None, Product Series Oven Brite(TM), Properties Butyl Free, Phosphate Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- GENUINE JOE 24 in L x 5 in Dust Mop, Natural, 4 Ply Cotton, GJO24500EA (GJO24500EA)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (244335)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- CHASE Aerosol Oven Cleaner, 18oz., PK12 (438-5177)
- Zep Kitchen Cleaners