Shop All Kitchen Cleaners
Zep
Oven Cleaner, Liquid, 1 gal., Bottle, PK4
Mfr # 104824
Zoro # G5732126
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Grill, Range and Oven Cleaners
- Color Colorless
- Cleaner Container Type Jug
- Cleaner Container Size 1 gal
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 104824
- Zoro # G5732126
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Oven Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven Brite, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water Based, Biodegradable No, Butyl Free Yes, Color Clear, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None, Product Series Oven Brite(TM), Properties Butyl Free, Phosphate Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 300 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG460800BLA)
- PROTEAM ProBlade Hard Surface Floor Tool Kit (107531)
- READ RIGHT Cleaning Pads, PK72 (REARR1302)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK (26313)
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- ZEP Heavy Duty Cleaner, 1 gal, Bucket (536235)
- SCOTCH-BRITE PROFESSIONAL Quick Clean Griddle Liquid, 1 qt Bottle, PK4 (701)
- Zep Kitchen Cleaners