Shop All Kitchen Cleaners
Zep
Oven Cleaner, Drum, 55 gal, Oven Brite
Mfr # 104885
Zoro # G005922830
product price: $772.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Cleaner Container Size 55 gal
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 104885
- Zoro # G005922830
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Description
Oven Cleaner, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven Brite, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water Based, Biodegradable No, Butyl Free Yes, Color Clear, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None, Product Series Oven Brite(TM), Properties Butyl Free, Phosphate Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- RECKITT BENCKISER 8OZ Brasso MTL Polish (2660089334)
- BISSELL STAIN PRETREAT CRPT 22OZ (4001)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- ZEP Cleaner, 5 gal, Bucket (116035)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- RECKITT BENCKISER EASY-OFF, Heavy Duty Oven Cleaner, Fresh Scent, Foam, 14.5 Oz Aerosol, 12PK (87979CT)
- Zep Kitchen Cleaners