Shop All Kitchen Cleaners
Zep
Oven Cleaner, 19 oz., Aerosol Can, PK12
Mfr # 27101
Zoro # G6559030
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 20 oz
- Fragrance Butyl Acetate
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 27101
- Zoro # G6559030
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Container Size | 20 oz |
Description
Oven Cleaner, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Fruity, Product Label Stove and Oven Cleaner, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Color Gray, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable Yes, Phosphate Free Yes, Primary Chemical None, Product Series No Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL Professional Unger 975200 Swivel Grout Brush (975200)
- CRC Splice Cleaner Degreaser, Strong (02064)
- MR. LONGARM Mr. LongArm 8900 Bug Squeegee and Sponge Combo - Head Only (8900)
- CLAIRE Stainless Steel Polish & Cleaner oil base, 20oz (CL841-1)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- ZEP Cleaner, 5 gal, Bucket (116035)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner (999BLAST1G)
- Zep Kitchen Cleaners