Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 55 gal., Drum, Liquid
Mfr # 203985
Zoro # G6565522
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,081.99
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 55 gal.
- Container Type Round Plastic Jug with Handle
- Net Weight 470.97 lb
- Degreaser Container Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 203985
- Zoro # G6565522
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | Ready to Use |
Item - Surface and Air Deodorants | Odor Eliminator |
Container Type | Round Plastic Jug with Handle |
Net Weight | 470.97 lb |
RTU Yield per Container | 55 gal |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Odor Eliminators |
Cleaner Container Type | Drum |
Degreaser Container Type | Drum |
Color | Colorless |
Fragrance | Pleasant |
Primary Chemical | None |
For Use With | Air |
Surfaces for Use On | Air |
Air Freshener Form | Liquid |
VOC Content | 6% |
NSF Rating | Not Rated |
Product Series | Air Fair Blue Sky |
Application | Use as a spray mist to spray air with hand trigger sprayer provided to eliminate malodors |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 470.97 lb, NSF Rating Not Rated, Product Series Air Fair Blue Sky, VOC Content 6 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Original Scent Glass Cleaner 32 oz Liquid (SW5000R)
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- UNGER Scraper, Stiff, 4", Carbon Steel (SH00C)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- ZEP Carpet Extractor Shampoo, Unscented, 1 gal, PK4 (ZUCEC128)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- ZEP Extractor Carpet Shampoo, 1 gal., PK4 (ZUCEC128)
- ZEP Pleasant Scent Carpet Shampoo 128 oz Liquid Concentrated (ZUCEC128)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- Zep Carpet & Upholstery Cleaning Chemicals