Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 2.75 gal., Pail, Liquid
Mfr # 199552
Zoro # G6558918
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 0.055555556
- Cleaner Container Type Pail
- Color Colorless
- Fragrance Lemon
- Degreaser Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 199552
- Zoro # G6558918
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Cleaner Container Size | 2.75 gal |
Container Size | 2.75 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | 0.055555556 |
Item - Surface and Air Deodorants | Odor Eliminator |
Cleaner Container Type | Pail |
Color | Colorless |
Fragrance | Lemon |
Degreaser Container Type | Pail |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Odor Eliminators |
Cleaner Form | Liquid |
Container Type | Jug |
For Use With | Can be dispensed as a fine mist as a dilution, using a hand sprayer, or added to other cleaning solutions as a deodorizer |
NSF Rating | Not Rated |
VOC Content | 2% |
Air Freshener Form | Liquid |
Net Weight | 23.55 |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | Air Fair Lemon Concentrate |
Application | Airport Terminals Eating & Drinking Establishments Nursing Homes Automotive Interiors Hospitals & Medical Clinics Schools & Education Services Car Washes & Detailing Shops Hotels & Motels Service Stations Cleaning & Maintenance Services New & Used Vehicle Dealerships Sports & Recreation Clubs |
Description
Odor Eliminator, Odor Eliminators, Fragrance Lemon, Container Type Jug, Container Size 2.75 gal, Recommended Dilution 1:20, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Net Weight 23.55 lb, NSF Rating Not Rated, Product Series Air Fair Lemon Concentrate, VOC Content 2 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 55 Gal Tote, Liquid, Purple (085685)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- E-Z MIX E-Z Mix EMX-76000-E E-Z Touch Up Brushes With 36 Brushes (EMX-76000-E)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange, 12 PK (PTX22732CT)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- ZEP Odor Eliminator, Spray Bottle, PK12 (162101)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- ZEP Pleasant Scent Carpet Shampoo 128 oz Liquid Concentrated (ZUCEC128)
- ZEP Odor Eliminator, Aerosol Can, PK12 (18701)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle, PK4 (092400-41ESSN)
- Zep Carpet & Upholstery Cleaning Chemicals