Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 2.75 gal., Pail, Liquid
Mfr # 165152
Zoro # G6581570
original price:
$80.85
5% off
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Container Type Bucket
- Cleaner Container Type Pail
- Degreaser Container Type Pail
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 165152
- Zoro # G6581570
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Cleaner Container Size | 2.75 gal |
Container Size | 2.75 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | Ready to Use |
Container Type | Bucket |
Cleaner Container Type | Pail |
Degreaser Container Type | Pail |
Cleaner Form | Liquid |
Item - Surface and Air Deodorants | Odor Eliminator |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Odor Eliminators |
Fragrance | Pleasant |
Color | Colorless |
For Use With | odors from stale cigarettes and cigar smoke, body wastes, food spillage, garbage, cooked foods, perspiration, pets, and fire damage |
Surfaces for Use On | Hard Nonporous Surfaces |
VOC Content | 8% |
Product Series | Air Fair SmokeScreen |
Net Weight | 27.4 lb |
Air Freshener Form | Liquid |
Features | Non-Corrosive and Contains No Phosphates or Carcinogens |
NSF Rating | Not Rated |
Application | Airport Terminals Automotive Interiors Carwashes and Detailing Shops Cleaning and Maintenance Services Hospitals Hotels and Motels New and Used Vehicle Dealerships Nursing Homes Schools Sports and Recreation Clubs Service Stations |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Bucket, Container Size 2.75 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Features Non-Corrosive and Contains No Phosphates or Carcinogens, Net Weight 27.4 lb, NSF Rating Not Rated, Product Series Air Fair SmokeScreen, VOC Content 8 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz, PK12 (332502TMCACT)
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098500)
- ZEP Odor Eliminator, Sz 55 gal., Drum, Liquid (162185)
- ZEP Odor Eliminator, Spray Bottle, PK12 (135901)
- ZEP Carpet/Upholster Stain Remover, 32oz, PK12 (ZUOXSR32)
- ZEP Odor Eliminator, Spray Bottle, PK12 (162101)
- ZEP Commercial 32 Oz. Oxy Upholstery And Carpet Cleaner (ZUOXSR32)
- ZEP Extractor Carpet Shampoo, 1 gal., PK4 (ZUCEC128)
- RUG DOCTOR 96OZ Pet Carpet Cleaner (5046)
- Zep Carpet & Upholstery Cleaning Chemicals