Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 2.75 gal., Pail, Liquid
Mfr # 153052
Zoro # G6566189
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution 0.055555556
- Container Type Jug
- Degreaser Container Type Pail
- Color Colorless
- Cleaner Container Size 2.75 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 153052
- Zoro # G6566189
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Cleaner Container Size | 2.75 gal |
Container Size | 2.75 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | 0.055555556 |
Container Type | Jug |
Item - Surface and Air Deodorants | Odor Eliminator |
Degreaser Container Type | Pail |
Color | Colorless |
Cleaner Container Type | Pail |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Odor Eliminators |
Fragrance | Pleasant |
Primary Chemical | None |
For Use With | Can be dispensed as a fine mist as a dilution, using a hand sprayer, or added to other cleaning solutions as a deodorizer |
Surfaces for Use On | Hard Nonporous Surfaces |
VOC Content | 1% |
Air Freshener Form | Liquid |
Net Weight | 24.2 lb |
NSF Rating | Not Rated |
Product Series | Air Fair Blue Sky Concentrate |
Application | Airport Terminals Eating & Drinking Establishments Nursing Homes Automotive Interiors Hospitals & Medical Clinics Schools & Education Services Car Washes & Detailing Shops Hotels & Motels Service Stations Cleaning & Maintenance Services New & Used Vehicle Dealerships Sports & Recreation Clubs |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Jug, Container Size 2.75 gal, Recommended Dilution 1:20, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Net Weight 24.2 lb, NSF Rating Not Rated, Product Series Air Fair Blue Sky Concentrate, VOC Content 1 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02198)
- DAYTON Sleeve Filter, For Shop Vacuum, Reusable (783GC4)
- ODOR ASSASSIN ODOR ELIMINATOR LIQUID TRPCL 8OZ (111149)
- VIPER NORTH AMERICA Global Industrial„¢ Replacement Polyurethane Front Squeegee Blade for 20" Scrubber (VF82062)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- ZEP Carpet Spotter, 1 gal., Jug, Lemongrass, PK4 (128423)
- ZEP High Traffic Carpet Cleaner, 32 oz., PK12 (ZUHTC32)
- ZEP Carpet Extractor Shampoo, Unscented, 1 gal, PK4 (ZUCEC128)
- ZEP Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4 (199524)
- M-J ODOR-Z-WAY LLC M-J Odor-Z-Way LLC 4LBPET 4 lb. Grip Container of Pet Odor-Z-Way (4LBPET)
- Zep Carpet & Upholstery Cleaning Chemicals