Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 1 gal., Jug, PK4
Mfr # 138624
Zoro # G6528949
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:20 to 1:40
- Size 1 gal.
- Color Colorless
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 138624
- Zoro # G6528949
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | 1:20 to 1:40 |
Color | Colorless |
Cleaner Form | Liquid |
Item - Surface and Air Deodorants | Odor Eliminator |
Fragrance | Pleasant |
Primary Chemical | None |
Degreaser Container Type | Jug |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Plastic twist-top bottle |
Cleaner Container Type | Jug |
Net Weight | 9.1125 lb |
For Use With | For air and fabric |
Air Freshener Form | Liquid |
VOC Content | 0% |
Surfaces for Use On | Air, Carpet, Fabric |
NSF Rating | Not Rated |
Biodegradable | Yes |
Product Series | Air and Fabric Refresher |
Application | Recommended for use to hotels & motels, office buildings, educational facilities, recreational centers, theaters, convention centers, department stores, and airport & bus terminals |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:20 to 1:40, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Net Weight 9.1125 lb, NSF Rating Not Rated, Product Series Air and Fabric Refresher, VOC Content 0 Percent, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Conc, Mango, 32oz, PK12 (12-32BWB-MG)
- SCHAERER Tablets, Espresso Cleaning(100) (65221)
- TENNANT Filter, Exhaust Filter (9009078)
- ZEP High Traffic Carpet Cleaner, 1 gal, PK4 (ZUHTC128)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- ZEP Carpet Spotter, 1 gal., Jug, Lemongrass, PK4 (128423)
- ZEP Odor Eliminator, Sz 2.75 gal., Pail, Liquid (165152)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- ZEP Carpet/Upholster Stain Remover, 32oz, PK12 (ZUOXSR32)
- BIOCIDE BIOCIDE 3251 Liquid Shocker Odor Eliminator (BCD-3251)
- Zep Carpet & Upholstery Cleaning Chemicals