Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4
Mfr # 199524
Zoro # G6575237
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 0.055555556
- Size 1 gal.
- Degreaser Container Size 1 gal.
- Cleaner Container Type Jug
- Net Weight 8.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 199524
- Zoro # G6575237
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | 0.055555556 |
Cleaner Container Type | Jug |
Net Weight | 8.55 lb |
Container Type | Jug |
Item - Surface and Air Deodorants | Odor Eliminator |
Fragrance | Lemon |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Jug |
Primary Chemical | None |
Cleaner Form | Liquid |
RTU Yield per Container | 84 gal |
Color | Colorless |
For Use With | Can be dispensed as a fine mist as a dilution, using a hand sprayer, or added to other cleaning solutions as a deodorizer |
VOC Content | 2% |
NSF Rating | Not Rated |
Product Series | Air Fair Lemon Concentrate |
Air Freshener Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
Application | Airport Terminals Eating & Drinking Establishments Nursing Homes Automotive Interiors Hospitals & Medical Clinics Schools & Education Services Car Washes & Detailing Shops Hotels & Motels Service Stations Cleaning & Maintenance Services New & Used Vehicle Dealerships Sports & Recreation Clubs |
Description
Odor Eliminator, Odor Eliminators, Fragrance Lemon, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:20, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Net Weight 8.55 lb, NSF Rating Not Rated, Product Series Air Fair Lemon Concentrate, VOC Content 2 Percent, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- INTERDESIGN Paper Towel Holder Ss (39370)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- ZEP Pot and Pan Cleaner, Pail, Sz 5 gal. (151335)
- ZEP Instant Carpet & Upholstery Spot Remover, 19oz, PK12 (ZUSPOT19)
- ZEP Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4 (153024)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- ZEP Odor Eliminator, Sz 55 gal., Drum, Liquid (162185)
- CHEMSPEC Rx For Fringe, 2.5lb., Jar, PK6 (C-RXFRCS)
- Zep Carpet & Upholstery Cleaning Chemicals