Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4
Mfr # 153024
Zoro # G6574272
product price: $442.99
/pk 4, $110.75/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:20
- Size 1 gal.
- Degreaser Container Size 1 gal.
- Cleaner Form Liquid
- Cleaner Chemical Product Grouping Odor Eliminators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 153024
- Zoro # G6574272
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Item | Odor Eliminator |
Recommended Dilution | 1:20 |
Item - Surface and Air Deodorants | Odor Eliminator |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Jug |
Fragrance | Pleasant |
Cleaner Container Type | Jug |
Primary Chemical | None |
Degreaser Container Type | Jug |
Color | Clear |
Net Weight | 9.3125 lb |
RTU Yield per Container | 84 gal. |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Product Series | Air Fair Blue Sky Concentrate |
Surfaces for Use On | Hard Nonporous Surfaces |
VOC Content | 1% |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:20, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Net Weight 9.3125 lb, NSF Rating Not Rated, Product Series Air Fair Blue Sky Concentrate, VOC Content 1 Percent, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Camel Hair Round Marking Brush, No. 6 (0007400600)
- SANI-LAV Buggy Tilt Washer Cart, 800 lb. Load (401)
- BISSELL COMMERCIAL Bag, HEPA, High Efficiency, 3in.Lx26in.W (2038342)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGZ8)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- ZEP Carpet Spotter, 1 gal., Jug, Lemongrass, PK4 (128423)
- ZEP Odor Eliminator, Sz 5 gal., Pail, Liquid (179535)
- ZEP Carpet Extractor Shampoo, Unscented, 1 gal, PK4 (ZUCEC128)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle (19200-00601)
- Zep Carpet & Upholstery Cleaning Chemicals