Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Odor Eliminator, Aerosol Can, PK12
Mfr # 18701
Zoro # G6543789
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 16 oz.
- Degreaser Container Size 16 oz.
- Degreaser Container Type Aerosol Can
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 18701
- Zoro # G6543789
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Container Size | 16 oz |
Details
Item | Odor Eliminator |
Recommended Dilution | Ready to Use |
Degreaser Container Type | Aerosol Can |
Color | Clear |
RTU Yield per Container | 16 oz. |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | Odor Eliminators |
Net Weight | 1.33 lb |
Primary Chemical | None |
Item - Surface and Air Deodorants | Odor Eliminator |
Cleaner Container Type | Aerosol Can |
Container Type | Aerosol Spray Can |
Fragrance | Pleasant |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Features | in Certain Applications, Keeps Working, Often for Several Days or more |
Product Series | Smoke Screen Deodorizer |
VOC Content | 0% |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Aerosol Spray Can, Container Size 16 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Features in Certain Applications, Keeps Working, Often for Several Days or more, Net Weight 1.33 lb, NSF Rating Not Rated, Product Series Smoke Screen Deodorizer, VOC Content 0 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100M)
- APEX STEAM TECHNOLOGIES Black Circular Nylon Brush, Size 1" L (000033104)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- ZEP Odor Eliminator, Spray Bottle, PK12 (135901)
- ZEP Pot and Pan Cleaner, Pail, Sz 5 gal. (151335)
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- ZEP Carpet Spotter, 5 gal., Pail, Lemongrass (128439)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- ZEP High Traffic Carpet Cleaner, 128 oz Bottle (ZUHTC128EA)
- THEOCHEM EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK (100580-99990-7G)
- Zep Carpet & Upholstery Cleaning Chemicals