Shop All Air Fresheners & Odor Eliminators
Zep
Odor Counteractant, 2 L, Jug, PK4
Mfr # N68801
Zoro # G4710107
product price: $181.99
/pk 4, $45.50/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Pleasant
- Color Clear
- Recommended Dilution 1:20 to 1:64
- Cleaner Form Liquid
- Cleaner Container Size 2 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # N68801
- Zoro # G4710107
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 L |
Container Size | 2 L |
Details
Fragrance | Pleasant |
Color | Clear |
Recommended Dilution | 1:20 to 1:64 |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Air Freshener |
Features | Multi-Purpose Odor Counteractant |
Container Type | Jug |
Primary Chemical | None |
Net Weight | 4.4625 lb |
Item | Odor Counteractant |
Product Series | Safe2Dose Odor Counteractant |
VOC Content | 0% |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Surfaces for Use On | Carpet |
Description
Odor Counteractant, Odor Eliminators, Fragrance Pleasant, Container Type Jug, Container Size 2 L, Recommended Dilution 1:20 to 1:64, Air Freshener Form Liquid, Clear, Carpet, None, Ready to Use/Concentrated Concentrated, Features Multi-Purpose Odor Counteractant, Net Weight 4.4625 lb, NSF Rating Not Rated, Product Series Safe2Dose Odor Counteractant, VOC Content 0 Percent, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- UNGER Window Cleaning Kit (ETSET)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle (696642)
- KRAFT TOOL Flat Wire Texture Hand Broom 1/2" Sp, 12 (CC201)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- ZEP Odor Control Concentrate, Blue (ZPEZUOCC128)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- ZEP Dumpster Fair, Odor Neutralizer, 25 lb. (F03332)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- Zep Air Fresheners & Odor Eliminators