Shop All Air Fresheners & Odor Eliminators
Zep
Odor Control Concentrate, Blue
Mfr # ZPEZUOCC128
Zoro # G107388077
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Cleaner
- Fragrance Fresh; Lemon
- Color Blue
- Cleaner Form Liquid
- Cleaner Container Size 128 fl oz (4 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZUOCC128
- Zoro # G107388077
- UPC # 21709009361
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Type | Surface Cleaner |
Fragrance | Fresh; Lemon |
Color | Blue |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Standards | DFE |
Application | Germs Remover; Odor Remover; Mildew Remover |
Features | Deodorize; Disinfectant; Anti-bacterial |
Item | Odor Control Concentrate |
Description
Odor Control Concentrate disinfects, eliminates odors and replaces them with a fresh scent The antibacterial solution kills odorcausing germs on contact It works on a variety of hard, nonporous surfaces throughout the home, including countertops, appliances, tables and stovetops Container makes up to 25 gallons
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- BRADLEY Mop & Broom Holder, Stainless Steel (9953-000000-GR)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- INSTANT POWER PROFESSIONAL Main Line Cleaner, 1 gal., Odorless, PK4 (8885)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- ZEP Air and Fabric Odor Eliminator, 32oz, PK12 (ZUAIR32)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- ZEP Deodorizer, Size 1 lb., Canister, PK12 (F03301)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- SMELLS BE GONE Lavender Vanilla Scent Odor Absorber 12 oz Gel (52612)
- Zep Air Fresheners & Odor Eliminators