Shop All Air Fresheners & Odor Eliminators
Zep
Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4
Mfr # ZPEZUOCC128CT
Zoro # G602502152
product price: $55.49
/pk 4, $13.87/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Deodorizer
- Fragrance Fresh
- Color Blue
- Cleaner Form Liquid
- Cleaner Container Size 128 fl oz (4 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZUOCC128CT
- Zoro # G602502152
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Type | Surface Deodorizer |
Fragrance | Fresh |
Color | Blue |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Application | Odor Remover; Germs Remover |
Features | Disinfectant |
For Use On | Multipurpose |
Item | Odor Control Concentrate |
Description
Odor Control Concentrate disinfects, eliminates odors and replaces them with a fresh scent. The antibacterial solution kills odor-causing germs on contact. It works on a variety of hard, nonporous surfaces throughout the home, including countertops, appliances, tables and stovetops. Container makes up to 25 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Paint and Gasket Remover, 16 oz. (S00915000)
- RUBBERMAID COMMERCIAL Container Dolly, 100 lb, Single, 9in H, Gray (1968468)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Brown, Plastic (5CJH4)
- ZEP Air and Fabric Odor Eliminator, 32oz, PK12 (ZUAIR32)
- ZEP Air Fair Blue Sky, Odor Contrl, 1 qt., PK12 (203901)
- ZEP Blue Sky Scent Odor Eliminator 32 oz Liquid (ZUAIR32)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- CAR-FRESHNER Little Trees Extra Strength AirFresh, Coconut 2-Pack Extra Strength (U2P20617)
- Zep Air Fresheners & Odor Eliminators