Shop All Sprayer Accessories
Zep
Nozzle Extension, PTFE, Size: 12 in
Mfr # RST0066
Zoro # G9725981
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Size 12 in
- For Use With Zep Dura Shot/ Model B Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # RST0066
- Zoro # G9725981
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Size | 12 in |
Details
Item | Nozzle Extension |
Material | PTFE |
For Use With | Zep Dura Shot/ Model B Series |
Description
Nozzle Extension, Material PTFE, 12 in, For Use With Zep Dura Shot/ Model B Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 2.5/2600 3400RPM (20576)
- BIOADVANCED WEED&FEED 5 IN 1 24LB (704865H)
- STENS Grease Gun For Ez Air Vent Cap, Knurled Barrel, Loads 2 Ways, Sure Grip; 751-263 (751-263)
- GENERAC Oil Filter (070185ES)
- ZEP Nozzle Tip, Plastic (S73801)
- ZEP Dip Tube, Brass (RST0029)
- ZEP Filter Assembly, Cast/Lexan (W12101)
- ZEP Extention Assembly, Plastic (S72001)
- ZEP Repair Kit, Various (T31301)
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- IK SPRAYERS Nozzle (839023233)
- Zep Lawn Sprayers & Accessories