Shop All Sprayer Accessories
Zep
Nozzle Extension, PTFE
Mfr # RST0065
Zoro # G9717685
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Size 12 in
- For Use With Zep Dura Shot/ Model B Series
- Accessory Type Nozzle Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # RST0065
- Zoro # G9717685
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Size | 12 in |
Details
Item | Nozzle Extension |
Material | PTFE |
For Use With | Zep Dura Shot/ Model B Series |
Accessory Type | Nozzle Extension |
Description
Nozzle Extension, Material PTFE, 12 in, For Use With Zep Dura Shot/ Model B Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GENIE Premium Blend Wood Pellet Fuel 20 lb (FG-P20)
- MTD Grip-Handle Blk (720-0274)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- SKEETER SCREEN Skeeter Screen 90800 Spreadable Insect Deterrent; 4 lbs. (90800)
- ZEP Nozzle Tip, Plastic (W38401)
- ZEP Filler Cap Assembly, Steel (S00701)
- ZEP Nozzle Extension, Brass (T23301)
- ZEP Washer, PTFE (T28601)
- ZEP Pump Assembly, Plastic (S69001)
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- SOLO Solo Clamp For Connecting Hose To Handle (4074500)
- Zep Lawn Sprayers & Accessories