Shop All Sprayer Accessories
Zep
Nozzle Extension, Brass
Mfr # S81601
Zoro # G9716285
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 6 in
- For Use With Zep Dura Shot/ Model B Series
- Accessory Type Nozzle Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # S81601
- Zoro # G9716285
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Size | 6 in |
Details
Item | Nozzle Extension |
Material | Brass |
For Use With | Zep Dura Shot/ Model B Series |
Accessory Type | Nozzle Extension |
Description
Nozzle Extension, Material Brass, 6 in, For Use With Zep Dura Shot/ Model B Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- LAMBRO INDUSTRIES INC Lambro 306 6 in. Aluminium Flexible Duct Pipe (753285)
- MTD Handle-Deck Lift (747-04282)
- KOHLER Air Filter and Pre-Cleaner Kit (25 883 03-S1)
- ZEP Extention Assembly, Brass (S73001)
- ZEP Dispensing Tube, Plastic (W38301)
- ZEP Strainer Kit, Plastic Metal (916601)
- ZEP Nozzle Extension, Brass (T23301)
- ZEP Quick Connect, Brass (S81801)
- ZEP Spray Nozzle, Brass (T25801)
- FIMCO Hose Clamp, SS, 2"-2-5/8" (5236052IM)
- Zep Sprayer Accessories