Shop All Disinfectants and Sanitizers
Zep
Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow
Mfr # 752039
Zoro # G6538207
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Pleasant
- Color Yellow
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 752039
- Zoro # G6538207
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Neutral Disinfectant Cleaner, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 oz per 1 gal, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella, Product Series DZ-7, VOC Content 0 Percent, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Toilet Bowl Cleaner, Bottle, 24 oz, Ready to Use, Fresh Fragrance, 12 Pack (00031)
- ORECK Brush Roller, Fits U2000RB-1 (430000899)
- LYSOL Cleaners & Detergents, 22 oz Citrus (19200-79556)
- HOOVER COMMERCIAL Portapower Lightweight Vacuum Cleaner, 8.3lb, Black (CH30000)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- ZEP Neutral Disinfectant Cleaner, 20 gal. Plastic Pail, Pleasant, Yellow (752049)
- ZEP Freshen Disinfectant Spray, 15.5 fl oz (0.5 quart) Spring Mist, Clear, 12 PK (ZPE1050017)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Disinfectant Cleaner, 5 gal. Spray Bottle, Citrus, Colorless (67939)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- Zep Disinfectants and Sanitizers