Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Zep
MVP Refillable Manual Dispenser (Discontinued)
Mfr # C33101
Zoro # G500905987
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Gel
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # C33101
- Zoro # G500905987
- UPC # 690858331014
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 1/2 in |
Width | 4 3/4 in |
Depth | 6 1/2 in |
Overall Width | 4 3/4 in |
Overall Height | 11 1/2 in |
Overall Depth | 6 1/2 in |
Description
MVP Refillable Manual Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series MVP, Finish Plastic, Compatible with Manufacturer Model Number C33301, HCP0002, Refill Size 1,200 mL, Operation Mode Manual, Overall Depth 6 1/2 in, Overall Height 11 1/2 in, Overall Width 4 3/4 in, Form Gel, Includes Lotion/Gel Pump, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.