Shop All Pre-Measured Chemical Dispensers
Zep
Multi-Surface Cleaner, Wall, 7"W, 8" H, 3" D
Mfr # F07601
Zoro # G0505435
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 1
- Mount Wall
- Height 8 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # F07601
- Zoro # G0505435
- Country of Origin Mexico
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 8 in |
Width | 7 in |
Depth | 3 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | Chemical Fill Station |
Item - Premeasured Chemical Dispensers | Chemical Fill Station |
Number of Chemicals Dispensed | 1 |
Mount | Wall |
Dispenser Fills | Bottles, Buckets |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Spray Bottle Fill Rate | Varies with Tip Used |
Includes | Hoses, Mounting Hardware |
Features | Manual Control |
For Use With | Water Based Cleaning and Degreasing Chemical Concentrates |
Dilution Ratio | Ready to Use |
Bucket Filling Rate | 4 gpm |
Dispenser Series | ZEP Professional |
Dispenser Style | Wall Mount |
Dispenser Includes | Hose, Mounting Hardware |
Dispenser Series | ZEP Professional |
Description
Chemical Fill Station, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Mounting Hardware, Trigger Gun, Dispenser Series ZEP Professional, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 4 gpm, Depth 3 in, Height 8 in, Width 7 in, Features Manual Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURPHY Murphy Liquid Oil Soap 16 oz. (332)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- HUSQVARNA 5SY4 Slurry Vacuum, 1-1/2" Hose Dia., Standard 118 cfm (W70P)
- QUICKIE 24 in Sweep Face Push Broom, Soft/Stiff Combination, Synthetic, Yellow, 58 in L Handle (857SUS)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- ZEP Product Dispenser 4 plus 1 (DC01544)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Metering Tip Kit (W29301)
- ZEP ZDS 1 qt. Fill Dilution Dispenser (DC01540)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- DIVERSEY Chemical Mixing Dispenser, 7-1/2 In. D (D3754220)
- Zep Pre-Measured Chemical Dispensers