Shop All All Purpose Cleaners
This Product is Discontinued
Zep
Multi-Surface Cleaner, 2L Bottle, Unscented, 4 PK (Discontinued)
Mfr # N68001
Zoro # G4710755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 2L
- Fragrance Unscented
- Recommended Dilution 1:64
- Color Clear, Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # N68001
- Zoro # G4710755
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Details
Container Type | Bottle |
Fragrance | Unscented |
Recommended Dilution | 1:64 |
Color | Clear, Light Blue |
Item | Multi-Surface Cleaner |
Standards | Green Seal Certified |
Primary Chemical | None |
Item - Glass Cleaner | Multi-Surface Cleaner |
Case Quantity | 4 |
Cleaner Chemical Product Grouping | Glass Cleaners |
Contains | 1-Butoxypropan-2-Ol, D-Glucopyranose, Decyl Octyl Glycosides, Ethanol, Oligomers, Sodium Xylenesulphonate |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Green Certification or Other Recognition | Green Seal(R) Certified |
Surfaces for Use On | Glass, Mirrors |
pH Value | Alkaline |
Butyl Free | Yes |
Ammonia Free | Yes |
Product Series | Safe2Dose(TM) |
pH Level | 10.4 to 11 |
Description
Multi-Surface Cleaner, Ammonia Free Yes, Container Type Bottle, Container Size 2 L, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Standards Green Seal Certified, Butyl Free Yes, Color Blue, Flash Point 110 Degrees F, Product Series Safe2Dose(TM), Properties Butyl Free, Not Applicable, Recommended Dilution 1:64, Surfaces for Use On Glass, Mirrors, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.