Shop All All Purpose Cleaners
Zep
Multi-Surface Cleaner, 2L Bottle, Rose, 4 PK
Mfr # N68401
Zoro # G4710247
product price: $68.65
/pk 4, $17.16/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 2L
- Fragrance Rose
- Recommended Dilution 1:64
- Color Clear Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # N68401
- Zoro # G4710247
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 2L |
Container Size | 2 L |
Cleaner Container Size | 2 L |
Details
Container Type | Bottle |
Fragrance | Rose |
Recommended Dilution | 1:64 |
Color | Clear Blue |
Item | Multi-Surface Cleaner |
Primary Chemical | None |
Flash Point | 88 Degrees F |
Item - Glass Cleaner | Multi-Surface Cleaner |
Contains | Ammonium Dodecyl Sulphate, Propan-2-Ol, Tetrasodium Ethylenediaminetetraacetate |
Cleaner Chemical Product Grouping | Glass Cleaners |
Cleaner Form | Liquid |
Case Quantity | 4 |
Cleaner Container Type | Bottle |
pH Value | Neutral |
Product Series | Safe2Dose(TM) |
pH Level | 7 to 7.5 |
Surfaces for Use On | Glass, Mirrors |
Ammonia Free | Yes |
Description
Multi-Surface Cleaner, Ammonia Free Yes, Container Type Bottle, Container Size 2 L, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Rose, Color Blue, Flash Point 88 Degrees F, Product Series Safe2Dose(TM), Properties Not Applicable, Recommended Dilution 1:64, Surfaces for Use On Glass, Mirrors, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Ultra Soft 120 ct Facial Tissue, 4PK (54317)
- RUBBERMAID Broom, Angle (Yellow) (RBMDFG637500GRAY)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- ZEP Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK (045501)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- ZEP GAL Purple Cleaner (R45810)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- Zep All Purpose Cleaners