Shop All All Purpose Cleaners
Zep
Multi-Surface Cleaner, 18 oz. Aerosol Can, Citrus, 12 PK
Mfr # 843101
Zoro # G4703152
product price: $61.59
/pk 12, $5.13/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 18 oz.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 843101
- Zoro # G4703152
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 18 oz. |
Container Size | 18 oz |
Cleaner Container Size | 18 oz |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Chrome, Hard Nonporous Surfaces, Plastics, Porcelain, Stainless Steel, Tile, Aerosol Spray Can, 18 oz, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear, Butyl Free No, VOC Content 12 Percent, NSF Rating Not Rated, Product Series Super CSC, Rinse Required No, Nonflammable Yes, Net Weight 1.61 lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- SEVENTH GENERATION High Efficiency Laundry Detergent, 31.7 oz Pack, Pacs, Unscented, White (22977)
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 32 oz (R48432)
- ZEP All Purpose Cleaner, 55 gal. Spray Bottle, Sassafras (184886)
- ZEP Heavy Duty Cleaner, Drum, Mild (L99385)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- ZEP Cleaning Product, 55 gal. Plastic Tote, Slight Butyl (085985)
- ZEP Multi-Purpose Cleaner, 1 gal. Bottle, Pine (ZUMPP128EA)
- TOUGH GUY General Purpose Cleaner, 1 gal. Bottle, Lemon (36MV82)
- Zep All Purpose Cleaners