Shop All All Purpose Cleaners
Zep
Morado Super Cleaner, Purple
Mfr # ZPE85624
Zoro # G807388070
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Purple
- Ready to Use/Concentrated Concentrated
- Primary Chemical Alkaline
- Effective to Remove Greasy Soil Remover; Carbon Remover; Ink Remover; Grease Remover; Soot Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPE85624
- Zoro # G807388070
- UPC # 690858085603
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | Purple |
Ready to Use/Concentrated | Concentrated |
Item | Morado Super Cleaner |
Primary Chemical | Alkaline |
Effective to Remove | Greasy Soil Remover; Carbon Remover; Ink Remover; Grease Remover; Soot Remover |
Application | Industry; School; Warehouse; Service Station; Manufacturing Facility; Commercial Printer; Car Wash; Automotive Repair Shop; Recreational Club; Bus Terminal; Airport Terminal |
Type | Multipurpose Cleaner & Degreaser |
Cleaner Form | Liquid |
Description
Industrial cleanerdegreaser features a concentrated, alkaline formula to quickly remove a wide variety of greasy and carbonaceous soils not readily penetrated by ordinary cleaning products It contains no phosphates to ensure safe, longterm use It cleans industrial concrete floors and other masonry surfaces, greasy engines and equipment Easytouse design can be applied with a mop, brush, lowpressure spray or automatic scrubbing machine Versatile cleanerdegreaser is perfect for industrial cleaning applications, including carbon, soot, ink and grease removal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- WEILER 24" Medium Sweep Floor Brush Black Tampico Fill (42008)
- ORECK XL Upright Single-wall Filtration Bags, 25 PK (ORKPK800025)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- ZEP Cleaner, Jug, 4 PK (294024)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- ZEP Cleaner, Jug, 4 PK (241724)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- ZEP Heavy Duty Cleaner, Drum, Mild (L99385)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- Zep All Purpose Cleaners