Shop All All Purpose Cleaners
Zep
Morado Super Cleaner, 128 fl oz (4 quart) 4 PK
Mfr # ZPE85624CT
Zoro # G602502091
product price: $63.29
/pk 4, $15.82/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Purple
- Ready to Use/Concentrated Concentrated
- Primary Chemical Alkaline
- Type Multipurpose Cleaner & Degreaser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPE85624CT
- Zoro # G602502091
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | Purple |
Ready to Use/Concentrated | Concentrated |
Item | Morado Super Cleaner |
Primary Chemical | Alkaline |
Type | Multipurpose Cleaner & Degreaser |
Application | Industry; School; Warehouse; Service Station; Manufacturing Facility; Commercial Printer; Car Wash; Automotive Repair Shop; Recreational Club; Bus Terminal; Airport Terminal |
Effective to Remove | Greasy Soil Remover; Carbon Remover; Ink Remover; Grease Remover; Soot Remover |
Cleaner Form | Liquid |
Description
Industrial cleaner/degreaser features a concentrated, alkaline formula to quickly remove a wide variety of greasy and carbonaceous soils not readily penetrated by ordinary cleaning products. It contains no phosphates to ensure safe, long-term use. It cleans industrial concrete floors and other masonry surfaces, greasy engines and equipment. Easy-to-use design can be applied with a mop, brush, low-pressure spray or automatic scrubbing machine. Versatile cleaner/degreaser is perfect for industrial cleaning applications, including carbon, soot, ink and grease removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42054)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- SANITAIRE Brush Roll, 1 3/4 in Dia, White, PK3 (3362)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- ZEP Cleaner, Jug, 4 PK (294024)
- ZEP Cleaning Product, 1 qt. Plastic Drum, Citrus, 12 PK (F50001)
- ZEP All Purpose Cleaner, 55 gal. Spray Bottle, Sassafras (184886)
- ZEP Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK (045501)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 32 oz (R48432)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- ALLSTAR MARKETING GROUP Ceiling Fan Cleaner (BLM01004)
- Zep All Purpose Cleaners