Shop All All Purpose Cleaners
Zep
Mold Stain & Mildew Stain, 4 PK
Mfr # ZUMILDEW324
Zoro # G4477596
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Color Clear
- Container Size 1 qt
- For Use With removes mold and mildew stains
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZUMILDEW324
- Zoro # G4477596
- UPC # 20021709009549
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 1 qt |
Details
Recommended Dilution | Ready to Use |
Color | Clear |
Item | Mold Stain & Mildew Stain |
For Use With | removes mold and mildew stains |
Cleaner Form | Liquid |
Description
Pros rely on acid-based formulations to dissolve many common water-related bathroom stains. This professional grade acidic no-scrub solution makes cleaning easier by breaking up rust, soap scum and other tough buildup on contact. For use on: Acrylic, fiberglass, ceramic tiles and porcelain, laminate, and Corian. Not for use on: Marble, granite, terrazzo, natural stone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MD, MI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX9)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MRS. MEYERS CLEAN DAY Cleaners & Detergents, 16 oz Spray Bottle, Lavender (663011)
- ZEP Cleaner, Jug, 4 PK (241724)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- ZEP Cleaner, 5 gal. Pail, Odorless (166935)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 7 gal., Pail (PC-189BFRE-7)
- Zep All Purpose Cleaners