Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Model 5150 Filter Cartridge (Discontinued)
Mfr # 905502
Zoro # G3901410
This Product is Discontinued
Key Features
- Color White
- For Use With Zep Filter System
- Type 50 Micron
- Material Polypropylene
- Includes (2) Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 905502
- Zoro # G3901410
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Length | 9 3/4 in |
Outside Diameter | 2 3/4 in |
Details
Item | Filter Cartridge |
Color | White |
For Use With | Zep Filter System |
Type | 50 Micron |
Material | Polypropylene |
Includes | (2) Filters |
Accessory Type | Filter Cartridges 5150 |
Compatible with Brand | Zep |
Compatible Parts Washer Manufacturer Model Number | Zep Filter System |
For Washer Type | Parts Washer |
For Solution Base Type | Solvent-Based |
Product Type | Filter Cartridge |
Filter Type | Cartridge |
Description
Filter Cartridge, Product Type Filter Cartridge, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Filter System, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color White, Filter Type Cartridge, Includes (2) Filters, Material Polypropylene, Outside Diameter 2 3/4 in, Overall Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.