Shop All Air Freshener Refills
This Product is Discontinued
Zep
MMist Fresh Linen, Air Fresh, 12n7, PK12 (Discontinued)
Mfr # 340601
Zoro # G3901602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Linen
- Refill Type Aerosol Spray
- Product Series Meter Mist(TM)
- Degreaser Container Type Aerosol Can
- Cleaner Chemical Product Grouping Air Freshener Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 340601
- Zoro # G3901602
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 7 oz |
Container Size | 6.5 oz |
Details
Item | Air Freshener Refill |
Fragrance | Linen |
Refill Type | Aerosol Spray |
Product Series | Meter Mist(TM) |
Degreaser Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Freshener Refills |
For Use With | 43NR81, 689801, Mfr. No. 689701 |
Refill Life | 30 day |
Cleaner Form | Liquid |
Features | Highly Effective Odor Counteractant Can Be Used Any Where Odors Occur |
Cleaner Container Type | Aerosol Can |
Item - Air Freshener Refills | Air Freshener Refill |
Coverage | 6,000 cu ft |
Compatible Mfg. Model Number | 689701, 689801 |
Air Freshener Form | Liquid |
VOC Content | 0% |
Net Weight | 0.61 lb |
Primary Chemical | None |
Description
Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 6.5 oz, Product Series Meter Mist(TM), Refill Life 30 day, Coverage 6,000 cu ft, Compatible Grainger Part Number 43NR81, Compatible Mfg. Model Number 689701, 689801, VOC Content 0 Percent, Net Weight 0.61 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.