Shop All Degreasers
Zep
Microwave Cleaner/Degreaser, 8 Oz Bottle, Foam, Light Yellow
Mfr # ZUMM8EA
Zoro # G6077091
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 8 Oz
- Cleaner Form Foam
- Degreaser Application Plastic; Glass; Metal
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZUMM8EA
- Zoro # G6077091
- UPC # 21709020052
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 8 Oz |
Details
Item | Microwave Cleaner/Degreaser |
Container Type | Bottle |
Cleaner Form | Foam |
Degreaser Application | Plastic; Glass; Metal |
Fragrance | Lemon |
For Use On | Baked-on Food |
Color | Light Yellow |
Net Weight | 0.708 lbs |
Primary Chemical | Ethanol |
Application | Microwaves |
Description
Zep Commercial® Microwave Miracle Foaming Cleaner, 8 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- SWIFFER Swiffer Dusters Refills, Unscented/Blue, PK 10 (PGC21459)
- UNGER Brush Toilet Set No-Drip (979770)
- TENNANT HEPA Motor Intake Filter (9007812)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Blue (473385)
- ZEP Cleaner/Degreaser, 20 gal Drum, Liquid (125150)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (423435)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Red (507885)
- ZEP Degreaser, 55 Gal Drum, Liquid, Amber (43285)
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL XF)
- Zep Degreasers