Shop All Air Freshener Dispensers
Zep
Meter Mist Ultra Dispenser
Mfr # 689801
Zoro # G3901331
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Surface
- Coverage 6,000 cu ft
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 689801
- Zoro # G3901331
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Width | 4 1/4 in |
Length | 4 19/64 in |
Height | 8 3/4 in |
Depth | 4 1/4 in |
Battery Size | AA |
Description
Air Freshener Dispenser, Metered, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, 3000 Ultra, Dispenser Mounting Surface, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number 689810, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size AA, Height 8 3/4 in, Width 4 1/4 in, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Side Press Mop Wringer, Silver (WH2000)
- GEORGIA-PACIFIC Compact Toilet Paper Dispenser (5679500)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- WEILER 16" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42033)
- KIMBERLY-CLARK Automatic Air Freshener Dispenser, Smoke/Black (92621)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- GLADE Plug-Ins Scented Oil Warmer Holder, 4.45 x 6.25 x 11.45, White (334583)
- F MATIC Gloss Mini Passive Air Dispenser, White, 12PK (F1-100W-N)
- MYFRESH My fresh Air Freshener Dispenser, PK6 (MYCAB)
- F MATIC Lumara Large Space Diffuser, Silver, 2PK (AM01-S)
- Zep Air Freshener Dispensers