Shop All Pre-Measured Chemical Dispensers
Zep
Male Quick Coupler, For Zep Chemicals
Mfr # S32301
Zoro # G0506458
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispenser Accessories
- For Use With Zep Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # S32301
- Zoro # G0506458
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispenser Accessories |
Item | Male Quick Coupler |
Item - Chemical Dispenser Accessories | Hook Up Kit |
For Use With | Zep Chemicals |
Description
Male Quick Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Vac Bag Type D Pk3 (3670147001)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- GENUINE JOE Genuine Joe Janitorial Cart (GJO02342)
- NITTANY PAPER MILLS 8 In. X 800 Ft. Core Embossed Roll Towel, White, 6Pk (NP-6800EW (PE))
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- ZEP Drain Guard, For Zep Chemicals (758001)
- ZEP Metering Tip Kit (W29301)
- ZEP Product Dispenser 4 plus 1 (DC01544)
- IMPACT PRODUCTS Portion Aid, 1-7/64 in., Clear (3528-90)
- Zep Pre-Measured Chemicals & Dispensers