Shop All Lubricants
Zep
Lubricant, Wet Film, Jug, 1 gal., PK4
Mfr # 86924
Zoro # G5512092
product price: $266.99
/pk 4, $66.75/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Lubricant Container Jug
- Lubricant Base Petroleum Distillates
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 86924
- Zoro # G5512092
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Description
General Purpose Lubricant, Wet, Zep, Zep Slide, Net Fill 128 oz, Container Size 1 gal, Lubricant Container Jug, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 59.6 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 132.08 Degrees F, Standards OSHA Z-1; OSHA P0; OSHA Z-1; OSHA P0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- CARLISLE 784-8M-20 Synchro-Cog HT Synchronous Belt (784-8M-20)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP 2560 oz., Drum, General Purpose Lubricant (86950)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (652101)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- ZEP 12 oz Aerosol Can Red (11521)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (3001)
- KROIL Lubricant, Drip Can, 8 oz. (MC081C)
- Zep Lubricants