Shop All Lubricants
Zep
Lubricant, Wet Film, Cartridge, 50 qt., PK50
Mfr # 301405
Zoro # G5536102
product price: $392.99
/pk 50, $7.86/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Lubricant Container Cartridge
- Lubricant NSF Rating H1 Food Grade
- Lubricant Additives No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 301405
- Zoro # G5536102
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
NSF Rating | H1 Food Grade |
Lubricant Container | Cartridge |
Lubricant NSF Rating | H1 Food Grade |
Lubricant Additives | No Additives |
Standards | Category Code H-1, NSF Registered |
Application | H1 for Food Processing Application, Incidental Food Contact PermittedLubricant |
Min. Operating Temp. | 10 Degrees F |
Max. Operating Temp. | 350 Degrees F |
GHS Flammability Rating | Non-Flammable |
Lubricant Color | White |
Item | Lubricant |
Lubricant Type | Lubricant |
Specific Gravity | 0.87 |
VOC Content | 5.0% |
Flash Point | 396 Degrees F |
Net Weight | 6,656 oz |
Chemical Base | Aluminum |
Lubricant Film | Wet |
Container Type | Cartridge |
Product Type | Multipurpose Grease |
Minimum Operating Temperature | 10 Degrees F |
Maximum Operating Temperature | 350 Degrees F |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- BSC PREFERRED V-Belt, 3/8 X 85 (3V850)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP 12 oz Aerosol Can Red (11521)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- Zep Penetrants and Lubricants