Shop All Lubricants
Zep
Lubricant, Wet Film, Aerosol Can, PK12
Mfr # 325801
Zoro # G5525191
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 10 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 325801
- Zoro # G5525191
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Description
General Purpose Lubricant, Wet, Zep, Lubrisil NC, Net Fill 10 oz, Container Size 10 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 59 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None, Yes USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod (287226)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (15F203)
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- BESTORQ Aftermarket E.L. CALDWELL A31 Replacement Belt, A31 (A31)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- ZEP 120 lb Drum Green (312142)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- SUPER LUBE Super Lube 692-41050 Grease Lubricants; 5 lbs.; Tube (692-41050)
- Zep Penetrants and Lubricants