Shop All Lubricants
Zep
Lubricant, Wet Film, Aerosol Can, PK12
Mfr # 24601
Zoro # G5525313
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 15 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 24601
- Zoro # G5525313
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Description
General Purpose Lubricant, Wet, Zep, Net Fill 15 oz, Container Size 15 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -5 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 15 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 10 w 1 (LP1410AFZ)
- DIXON Hose Barb, 3/4 in, FNPT x Hose Barb, Brass, Domestic (1041212C)
- POWERTWIST PLUS Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0410300)
- HESSAIRE Motor, Dayton, For 484X47, 484X57 (B240-6)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (3001)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (652101)
- ZEP Lubricant, Aerosol Can, 11oz, Wet Film, PK12 (331701)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, 12PK, Multi (ZPE374301CT)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- Zep Lubricants