Shop All Lubricants
Zep
Lubricant, Dry Film, Aerosol Can, PK12
Mfr # 16401
Zoro # G5509749
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 18 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 16401
- Zoro # G5509749
- Country of Origin Canada
- Category Lubricants
Dimensions
Container Size | 18 oz |
Description
General Purpose Lubricant, Dry, Zep, Net Fill 18 oz, Container Size 18 oz, Lubricant Container Aerosol Can, Mineral Oil, Graphite Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 1,000 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 97.5 Percent, Lubricant Color Gray, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point None, Standards TSCA List, EPCRA, SARA 311/312 Hazards, SARA 302, SARA 313, California Prop. 65
Restrictions
- WARNING: This product can expose you to chemicals including Trichloroethylene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- SPEEDAIRE Tie Rod Assy, 1/4 to 20 UNC (42VA86)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- ZEP 2560 oz., Drum, General Purpose Lubricant (86950)
- ZEP 45 lb High Temperature Grease Drum Green (312134)
- ZEP Lubricant, Aerosol Can, 12oz, Wet Film, PK12 (31501)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- Zep Penetrants and Lubricants