Shop All Lubricants
Zep
Lubricant, Dry Film, Aerosol Can, PK12
Mfr # 10601
Zoro # G5508857
product price: $245.99
/pk 12, $20.50/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 14 oz
- Lubricant Container Aerosol Can
- Lubricant Base Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 10601
- Zoro # G5508857
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Description
General Purpose Lubricant, Dry, Zep, Net Fill 14 oz, Container Size 14 oz, Lubricant Container Aerosol Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 97.6 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 6 (FBT44-D6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40BS28H X 1)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame (1EJR5BG)
- SUNTEC B2Ya8916 Oil Pump (2 Stage-3450 (B2YA8916)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- ZEP Multipurpose Grease, Red-e-Lube, Tube, 14oz (K61304)
- ZEP 120 lb Drum Green (312142)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (3001)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- Zep Lubricants