Shop All Lubricants
Zep
Lubricant, Aerosol Can, 15oz, Wet Film, PK12
Mfr # 652101
Zoro # G5112681
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 15 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 652101
- Zoro # G5112681
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 oz |
Description
General Purpose Lubricant, Wet, Zep, Twister Ultra, Net Fill 15 oz, Container Size 15 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 17 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Standards 40 CFR; OSHA, No USDA Certified Biobased Product, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 25X32X4-R2LS32-S (25X32X4-R2LS32-S)
- FUJI ELECTRIC Filter, Inlet (F-45)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C4-4F)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- ZEP 20 oz Multipurpose Grease Aerosol can Colorless, 12 PK (678501)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- SUPER LUBE Bicycle Lubricant, PTFE, 6 oz. (33006)
- Zep Lubricants