Shop All Lubricants
Zep
Lubricant, Aerosol Can, 11oz, Wet Film, PK12
Mfr # 331701
Zoro # G5078801
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 331701
- Zoro # G5078801
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Lubricant Base | Mineral Oil |
USDA Certified Biobased Product | No |
Primary Additive | PTFE |
Lubricant Film | Wet |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Item | General Purpose Lubricant |
Lubricant Type | Lubricant |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | -20 Degrees F |
Lubricant Additives | PTFE |
Max. Operating Temp. | 200 Degrees F |
VOC Content | 24 % |
Lubricant Color | White |
Lubricant Base Material | Mineral Oil |
Odorless | No |
50 State VOC Compliant | No |
Flammability | Flammable |
Operating Temp. Range | -20 Degrees to 200 Degrees F |
Net Fill | 11 oz |
Description
General Purpose Lubricant, Wet, Zep, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 200 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 24 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), No USDA Certified Biobased Product, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3150)
- BANDO 10 rib J section belt 40 inch length (400J10)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (325801)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (16401)
- ZEP 12 oz Aerosol Can Red (11521)
- AMALIE 160-72676-56 1 qt. X-treme 4T Max MC Motorcycle Oil - 10W40, 12PK (AM374806)
- Zep Penetrants and Lubricants