Zep

Low-Foam Stripper, Powders, 40 lb., Brown


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 40 lb
  • Container Type Pail
  • Color Beige
  • Removes Engine Enamels, Grease, Grime, Oil, Rust, Varnish
  • Temp. Range (F) 180 Degrees to 200 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 40 lb
Container Size 40 lb

Description

Parts Washer Cleaner, Base Type Water, Removes Engine Enamels, Grease, Grime, Oil, Rust, Varnish, For Material Type Iron, Steel, Flash Point Not Applicable, Container Size 40 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Pail, Chemical Type Caustic, Cleaner Type Foam Stripper/Rust Remover, Color Beige, Flammability Flammable, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.