Shop All Specialty Cleaners
Zep
Low-Foam Cleaner, Powders, 40 lb., Yellow
Mfr # 61434
Zoro # G4707526
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 lb
- Container Type Pail
- Fragrance Mild
- Base Type Water
- Flash Point (F) None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 61434
- Zoro # G4707526
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 40 lb |
Container Size | 40 lb |
Description
Parts Washer Cleaner, Base Type Water, Removes Engine Enamels, Grease, Grime, Loose Carbon, Oil, Varnish, For Material Type Iron, Steel, Flash Point Not Applicable, Container Size 40 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Pail, Chemical Type Caustic, Cleaner Type Cleaner/Degreaser, Color Yellow, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 089950 NosGUARD SG Mildew Odor Control Bags - Slow Release, Twin Pack (089950)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- PROTEAM Exhaust Filter Door (843848)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- CONTRACTORS SOLVENT Contractr Solvent12Oz (10022)
- Zep Specialty Cleaners