Shop All Degreasers
This Product is Discontinued
Zep
Low Foam Cleaner Degreaser, 55 gal. Drum, Liquid, Dark Red (Discontinued)
Mfr # 1041620
Zoro # G2139238
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Drum
- Size 55 gal.
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1041620
- Zoro # G2139238
- UPC # 690858703286
- Country of Origin Unknown
- Category Degreasers
Dimensions
Size | 55 gal. |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | (1) 55 gal. |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, Ready to Use/Concentrated Concentrated, Recommended Dilution Up to 1 oz per 1 gal, Cleaner Form Liquid, VOC Content 11 Percent, Application Facility Maintenance, pH Value Alkaline, pH Level Greater than 12.5, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series ZEP Professional
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.