Shop All Glass Cleaners
Zep
Liquid Glass Cleaner, Blue, Pleasant, Jug, 12 PK
Mfr # ZU112032
Zoro # G2033269
original price:
$39.69
10% off
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Color Blue
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZU112032
- Zoro # G2033269
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Container Size | 1 qt |
Details
Item | Glass Cleaner |
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Color | Blue |
Container Type | Jug |
For Use On | Glass |
Net Weight | 28.8 |
For Use With | Windows, glass & other mirrored surfaces |
Description
Streak-Free Glass Cleaner,32 oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN BOULDER Herbal Peppermint Glass + Surface Cleaner (NEW-GLASS-28-6CS)
- HERITAGE Trash Bag, 38X58, Clear, 2Mil, LLDPE, PK100 (H7658QC)
- TOUGH GUY 9 in Pad Holder, Blue, None (280267)
- GREEN KLEAN Green Klean GK-Adgil6XP Nilfisk Advance Adgility 6XP Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-ADGIL 6XP)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- ZEP Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum (105235)
- ZEP Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK (F33601)
- ZEP Liquid Glass Cleaner, 1 qt., Light Blue, Pleasant, Round Plastic Jug with Handle, 12 PK (101001)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1052128)
- SPRAYWAY Glass Cleaner, Aerosol Spray Can, 20 oz, Ready to Use, Foam, Ammonia Free, Unscented, White (SW050)
- Zep Glass Cleaners