Shop All Glass Cleaners
Zep
Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum
Mfr # 105235
Zoro # G3901018
original price:
$107.99
7% off
Sold in multiples of 2 for $199.38
Free Shipping & Returns
$199.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Fragrance Rose
- Recommended Dilution 4:1 to 30:1
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 105235
- Zoro # G3901018
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Cleaning Product, Ammonia Free No, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Rose, Standards USDA C1, Color Clear Blue, Flash Point 88 Degrees F, Product Series No Series, Recommended Dilution 4:1 to 30:1, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 60 In. x 300 Ft, Natural (WS60300)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-LHRF-36)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- ZEP Liquid Glass Cleaner, 2.5 gal., Blue, Rose, Jug (105252)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Jug (101085)
- ZEP No Scent Glass Cleaner 128 oz Liquid (ZU1120128)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Bottle, 4 PK (ZU1120128)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- NANO MAGIC Screen Cleaner, 8 PK (6832208NMSC)
- Zep Glass Cleaners