Shop All Glass Cleaners
Zep
Liquid Glass Cleaner, 2.5 gal., Blue, Rose, Jug
Mfr # 105252
Zoro # G3900869
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Jug
- Fragrance Rose
- Recommended Dilution 4:1 to 30:1
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 105252
- Zoro # G3900869
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 2.5 gal |
Size | 2.5 gal. |
Degreaser Container Size | 2.50 gal. |
Details
Item | Glass Cleaner |
Item - Glass Cleaner | Glass Cleaner |
Cleaner Container Type | Jug |
Fragrance | Rose |
Recommended Dilution | 4:1 to 30:1 |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Blue |
Container Type | Jug |
Includes Chemical | None |
Degreaser Container Type | Jug |
Cleaner Chemical Product Grouping | Glass Cleaners |
For Use On | Glass |
Ammonia Free | No |
pH Level | 9 to 9.5 |
Product Series | No Series |
Surfaces for Use On | Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl |
pH Value | Alkaline |
Description
Cleaning Product, Ammonia Free No, Container Type Jug, Container Size 2.5 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Rose, Standards USDA C1, Color Clear Blue, Flash Point 88 Degrees F, Product Series No Series, Recommended Dilution 4:1 to 30:1, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- LIBMAN COMMERCIAL 5 x 15 Disposable Pad Refill, 36PK (4009)
- POLAR PLASTICS Construction Film, 3Mil, Clear (C843)
- ZEP Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum (105235)
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- ZEP Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK (F33601)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- ZEP Liquid Glass Cleaner, 1 qt., Clear, Blue, Rose, Bottle, 12 PK (105201)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- WERTH SANITARY SUPPLY Liquid Glass and Surface Cleaner, 1 qt., Clear, Unscented, Trigger Spray Bottle, 12 PK (1100220)
- Zep Glass Cleaners