Shop All Glass Cleaners
Zep
Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK
Mfr # 9801
Zoro # G5069683
original price:
$159.69
12% off
new price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Fragrance Pleasant
- Cleaner Container Size 22 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 9801
- Zoro # G5069683
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 22 oz |
Size | 22 oz. |
Degreaser Container Size | 22 oz. |
Container Size | 20 oz |
Description
Glass and Mirror Cleaner, Ammonia Free Yes, Container Type Aerosol Spray Can, Container Size 22 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Pleasant, Standards VOC Compliant, Color Clear, Phosphate Free Yes, Product Series No Series, Properties Not Applicable, Phosphate Free, Recommended Dilution Ready to Use, Surfaces for Use On Glass, Mirrors, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Nail Brush Wood Handle (251)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Tan, 55 in L Handle (90769)
- CLAIRE Stainless Steel Polish & Cleaner (CA841)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- ZEP Liquid Glass Cleaner, 1 gal., Light Blue, Pleasant, Plastic Drum, 4 PK (101024)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- ZEP No Scent Glass Cleaner 32 oz Liquid (ZU112032)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Odorless, Bottle, 4 PK (103623)
- ZEP Aerosol Glass Cleaner, Clear, Aerosol Can, 12 PK (ZUFGC19)
- ZEP Liquid Glass Cleaner, 2.5 gal., Blue, Rose, Jug (105252)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Quart (54012)
- Zep Glass Cleaners