Shop All Glass Cleaners
This Product is Discontinued
Zep
Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Trigger Spray Bottle, 12 PK (Discontinued)
Mfr # 117001
Zoro # G5069211
This Product is Discontinued
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Pleasant
- Cleaner Container Size 1 qt
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 117001
- Zoro # G5069211
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Details
Item | Glass Cleaner |
Item - Glass Cleaner | Glass Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Blue |
Container Type | Trigger Spray Bottle |
Cleaner Chemical Product Grouping | Glass Cleaners |
Includes Chemical | None |
Contains | Ethanol, Isopropanol |
For Use On | Glass |
Butyl Free | Yes |
Surfaces for Use On | Glass, Mirrors |
pH Value | Alkaline |
pH Level | 9.5 to 10 |
Ammonia Free | Yes |
Product Series | No Series |
Description
Glass Cleaner, Ammonia Free Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Pleasant, Butyl Free Yes, Color Clear Blue, Flash Point 119 Degrees F, Product Series No Series, Properties Butyl Free, Not Applicable, Recommended Dilution Ready to Use, Surfaces for Use On Glass, Mirrors, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.