Shop All Degreasers
Zep
Liquid Acid Cleaner, 1 gal Jug, Foam, 4 PK
Mfr # 249424
Zoro # G405379906
product price: $129.95
/pk 4, $32.49/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal
- Cleaner Form Foam
- Fragrance Mild
- Recommended Dilution 2 to 5 oz per 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 249424
- Zoro # G405379906
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Description
Liquid Acid Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 11.6875 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 5 oz per 1 gal, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Acidic, pH Level 1 to 2, NSF Rated, USDA Certified, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 3-Ply, Paper Bag, 10 PK (3ZJH6)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- ZEP 64 Oz. Liquid Drain Defense Drain Cleaner (ZLDC648)
- ZEP Big Orange Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (11401)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- ZEP Cleaner/Degreaser, 1 Gal Bottle, Liquid, Green, 4 PK (ZU0567128)
- ZEP DEGREASER FAST 505 32OZ (ZU50532)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- ZEP Grease Trap Treatment, 1 lb Bottle, Powder, Tan, 12 PK (168209)
- ROETECH Grease Trap Treatment, 2.5 Gal Jug, Liquid, Light Tan (GTT-LC-2.5-1)
- Zep Degreasers